The store will not work correctly when cookies are disabled.
GFMDCB120451P
Bryant Electric Circuit Breakers
In stock
Item Number
GFMDCB120451P
MFG Item Number
GFMDCB120451P
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
45A/120Vac 1P Circuit Breaker, 1Ph
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
GFMDCB120451P |
Item Number |
GFMDCB120451P |
Manufacturer |
Bryant Electric |
Family Series |
Bryant Electric Circuit Breakers |
Poles |
1 |
Current Rating |
45 A |
Max Voltage |
120 VAC |
GFCI |
Yes |
Approvals |
UL |
Net Weight |
0 lbs |
Gross Weight |
0.75 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved