GFMDCB120452P
Bryant Electric Circuit Breakers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GFMDCB120452P

Bryant Electric Circuit Breakers
In stock
Item Number
GFMDCB120452P
MFG Item Number
GFMDCB120452P
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, Series
Item #
GFMDCB120452P
45A/120Vac 2P Circuit Breaker, 1Ph

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GFMDCB120452P
Item Number GFMDCB120452P
Manufacturer Bryant Electric
Family Series Bryant Electric Circuit Breakers
Poles 2
Current Rating 45 A
Max Voltage 120 VAC
GFCI Yes
Approvals UL
Net Weight 0 lbs
Gross Weight 1.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved