GFMDCB240152P
Bryant Electric Circuit Breakers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GFMDCB240152P

Bryant Electric Circuit Breakers
In stock
Item Number
GFMDCB240152P
MFG Item Number
GFMDCB240152P
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, Series
Item #
GFMDCB240152P
15A/240Vac 2P Circuit Breaker, 1Ph

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GFMDCB240152P
Item Number GFMDCB240152P
Manufacturer Bryant Electric
Family Series Bryant Electric Circuit Breakers
Poles 2
Current Rating 15 A
Max Voltage 240 VAC
GFCI Yes
Approvals UL
Net Weight 0 lbs
Gross Weight 1.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved