HBL5745WA
Bryant Electric Electrical Boxes
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HBL5745WA

Bryant Electric Electrical Boxes
In stock
Item Number
HBL5745WA
MFG Item Number
HBL5745WA
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, Series
Item #
HBL5745WA
R Way, Combo Box, Hbl500/700/Hbl750,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HBL5745WA
Item Number HBL5745WA
Manufacturer Bryant Electric
Family Series Bryant Electric Electrical Boxes
Color White
Approvals CSA, UL
Comments 0.5 " Side Knockouts, 1.75 " Deep
Net Weight 0 lbs
Gross Weight 0.7 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved