HBL5752RA
Bryant Electric Electrical Boxes
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HBL5752RA

Bryant Electric Electrical Boxes
In stock
Item Number
HBL5752RA
MFG Item Number
HBL5752RA
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, Series
Item #
HBL5752RA
R Way, 2G Alarm Box,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HBL5752RA
Item Number HBL5752RA
Manufacturer Bryant Electric
Family Series Bryant Electric Electrical Boxes
Color Red
Approvals CSA, UL
Comments 1.375 " Deep
Net Weight 0 lbs
Gross Weight 0.65 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved