MS1000NW
Bryant Electric Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MS1000NW

Bryant Electric Switches
In stock
Item Number
MS1000NW
MFG Item Number
MS1000NW
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
MS1000NW
Occ Sensor,Pir,120V 500W,Night

Series Information

Specifications

Specifications
Manufacturer Part Number MS1000NW
Item Number MS1000NW
Manufacturer Bryant Electric
Family Series Bryant Electric Switches
Coverage Area (sq ft) 1,200
AC Voltage 120 VAC
Time Delay Adjustable - 20s-30m
Color White
Approvals cULus
Comments Nightlight
Net Weight 0 lbs
Gross Weight 0.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved