The store will not work correctly when cookies are disabled.
RJ650WTR
Bryant Electric Plugs & Receptacles
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Plugs & Receptacles, Series
Jload 15A Media Outlet Tr, White
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
RJ650WTR |
Item Number |
RJ650WTR |
Manufacturer |
Bryant Electric |
Family Series |
Bryant Electric Plugs & Receptacles |
Current Rating |
15 A |
Voltage |
125 VAC |
Connection Type |
Receptacle |
Multimedia Outlet |
Yes |
NEMA Configuration |
5-15R |
Color |
White |
Watertight |
No |
Corrosion Resistant |
No |
Isolated Ground |
No |
Tamper Resistant |
Yes |
Illuminated |
No |
Weather Resistant |
No |
Approvals |
CSA, UL |
RoHS Compliant |
No |
Net Weight |
0 lbs |
Gross Weight |
0.2 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved