BGBL4
Burndy Grounding, BGBL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BGBL4

Burndy Grounding, BGBL Series
In stock
Item Number
BGBL4
MFG Item Number
BGBL4
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, BGBL Series
Item #
BGBL4
14-4 AL/CU LAY-IN LUG

BGBL Series Information

Manufactured from high strength 6061‑T6 aluminum, and is ideally suited for grounding and bonding applications accommodating both copper and aluminum conductor size #14 AWG to 250 kcmil. The BGBL4SS with Stainless Steel screw is UL 467 listed for grounding and bonding.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BGBL4
Item Number BGBL4
Manufacturer Burndy
Product Series BGBL
Family Series Burndy Grounding, BGBL Series
Number of Mounting Holes 1
Number of Conductors 1
Maximum Conductor Size 4 AWG
Minimum Conductor Size 14 AWG
Material Aluminum Alloy
Compression Style Lay-In Bolt Lug
Conductor Size Range 14 - 4 AWG
For Use With Cable
Direct Burial No
Approvals CSA, UL
RoHS Yes
Net Weight 0.02 lbs
Gross Weight 0.02 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved