BISR2
Burndy Terminals, UNITAP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BISR2

Burndy Terminals, UNITAP Series
In stock
Item Number
BISR2
MFG Item Number
BISR2
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, UNITAP Series
Item #
BISR2
#14-2 IN-LINE SPLICE

UNITAP Series Information

Tap connections and in‑line splice/reductions are made quickly and easily with UNITAP line of connectors. UL486B Listed and CSA Certified. Dual‑rated AL9CU for any stranded copper or stranded aluminum application. 600 Volt, 90C.
  • Clear Plastisol covered AL6061‑T6 aluminum body
  • Oxide inhibitor pre‑installed
  • Range‑taking

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BISR2
Item Number BISR2
Manufacturer Burndy
Product Series UNITAP
Family Series Burndy Terminals, UNITAP Series
Max Voltage 600 V
Wire Size 10 AWG, 11 AWG, 12 AWG, 13 AWG, 14 AWG, 2 AWG, 3 AWG, 4 AWG, 5 AWG, 6 AWG, 7 AWG, 8 AWG, 9 AWG
Wire Range 14-2 AWG
Housing Material Aluminum
Sealant Type Plastisol
Color Clear
Direct Burial No
Approvals CSA, UL
RoHS Compliant Yes
Net Weight 0.07 lbs
Gross Weight 0.0044 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved