The store will not work correctly when cookies are disabled.
CTB150RAF3D
MFG Item Number
CTB150RAF3D
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CTB150RAF3D |
Item Number |
CTB150RAF3D |
Manufacturer |
Burndy |
Family Series |
Burndy Cable Tie Mounts |
Mounting Type |
Adhesive, Screw |
Screw Size |
10 |
Package Qty. |
500 |
Color |
Natural |
Slot Width (in) |
0.39 " |
Material |
Nylon |
Comments |
4 Way, Rubber Adhesive |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved