GC18A
Burndy Grounding, GC-A Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GC18A

Burndy Grounding, GC-A Series
In stock
Item Number
GC18A
MFG Item Number
GC18A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, GC-A Series
Item #
GC18A
Ground Clamp,1-1/4,1-1/2,2in. Pipe/Rod

GC-A Series Information

  • Clamps are dual rated for both copper and aluminum conductor
  • All connectors are tin plated
  • All clamps are range taking

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GC18A
Item Number GC18A
Manufacturer Burndy
Product Series GC-A
Family Series Burndy Grounding, GC-A Series
Number of Conductors 1
Maximum Conductor Size 250 kcmil
Minimum Conductor Size 6 AWG
Material Aluminum Alloy
Compression Style Bolt Lug
Conductor Size Range 6 AWG - 250 kcmil
For Use With Conduit, Pipe
Built-In Strain Relief No
Mounting Direct on Pipe
Direct Burial No
Approvals UL
RoHS Yes
Net Weight 0.32 lbs
Gross Weight 0.02 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved