KPU29A26AC
Burndy Connectors, KPU Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KPU29A26AC

Burndy Connectors, KPU Series
In stock
Item Number
KPU29A26AC
MFG Item Number
KPU29A26AC
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Connectors, KPU Series
Item #
KPU29A26AC
POLYTAP CARTON=6

KPU Series Information

  • Wide range‑taking tin‑plated aluminum parallel clamp and insulating cover assembly for industrial and multiple story structure applications.
  • Only six connectors cover the entire 14 Sol.‑750 kcmil range.
  • Covers having flexible fingers that conform to conductor, fully insulating the connection. UL486B listed for 600 volts maximum 90° C service.
  • Cover and connector are packaged together. No taping required.
  • 600 Volt Max. 90° C

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KPU29A26AC
Item Number KPU29A26AC
Manufacturer Burndy
Product Series KPU
Family Series Burndy Connectors, KPU Series
Wire Range Min 14 AWG
Wire Range Max 2/0 AWG
Number of Contacts 2
Approvals UL
RoHS Yes
Net Weight 0.38 lbs
Gross Weight 0.0238 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved