KS25
Burndy Connectors, KS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KS25

Burndy Connectors, KS Series
In stock
Item Number
KS25
MFG Item Number
KS25
Series
KS25 is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Connectors, KS Series
Item #
KS25
Split Bolt,Servit,#4 Stranded to 1/0

KS Series Information

Compact, high strength, high copper alloy SERVIT® split‑bolt has free‑running threads and easy to grip wrench flats. Highly resistant to season cracking and corrosion, the SERVIT® provides maximum pressure and assures a secure connection on all combinations of run and tap conductors. Type KS‑3 accommodates 3 maximum size conductors.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KS25
Item Number KS25
Manufacturer Burndy
Product Series KS
Family Series Burndy Connectors, KS Series
Style Split Bolt
Composition Copper
Cond. Equal Main/Tap 4-1/0 str.
Cond. Max Main/Min Tap 14 str.
Approvals CSA, UL
Net Weight 0.16 lbs
Gross Weight 0.16 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved