The store will not work correctly when cookies are disabled.
QA28B
Burndy Terminals, QA Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
LUG,3/0-4/0 AWG,SPLIT BOLT,9/16 STUD
Compact, high copper alloy terminal for joining a wide range of cable to equipment pads or bar. Fast one‑wrench installation.
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
QA28B |
Item Number |
QA28B |
Manufacturer |
Burndy |
Product Series |
QA |
Family Series |
Burndy Terminals, QA Series |
Min Conductor Range |
3/0 AWG |
Max Conductor Range |
4/0 AWG |
Number of Holes |
1 |
Number of Conductors |
1 |
Material/Composition |
Copper |
Approvals |
UL |
RoHS Compliant |
No |
Net Weight |
0 lbs |
Gross Weight |
0.0181 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved