YAV27LTC38FX
Burndy Terminals, YAV Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

YAV27LTC38FX

Burndy Terminals, YAV Series
In stock
Item Number
YAV27LTC38FX
MFG Item Number
YAV27LTC38FX
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, YAV Series
Item #
YAV27LTC38FX
CU-HYDENT 3/0 FLEX 3/8 S

YAV Series Information

  • The seamless tubing produces a double thick tongue.
  • Seamless barrel design provides a strong connector for high reliability

Type YAV is a seamless, heavy‑duty uninsulated compression terminal manufactured from electrolytic copper and is for use on Type AN aircraft cable, extra flexible conductors and commercial (code) conductors.

  • Applications include aircraft, industrials, hospitals, electric utilities, marine, computers, and other equipment subject to vibration or requiring dependable electrical performance.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number YAV27LTC38FX
Item Number YAV27LTC38FX
Manufacturer Burndy
Product Series YAV
Family Series Burndy Terminals, YAV Series
Terminal Type Ring
Wire Size 4/0 AWG
Wire Size (AWG) 4/0 AWG
Volts 600 V
Insulated Non-Insulated
Color Purple
Terminal Material Copper
Plating Material Tin
Stud Size 3/8 "
Wire Strip Length 1.062 "
Tongue Width 1.14 "
Max Temp 221 °F
Approvals CSA, UL
RoHS Compliant Yes
Net Weight 0.095 lbs
Gross Weight 0.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved