YAV2CL
Burndy Terminals, YAV Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

YAV2CL

Burndy Terminals, YAV Series
In stock
Item Number
YAV2CL
MFG Item Number
YAV2CL
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, YAV Series
Item #
YAV2CL
Ring Terminal, 3/8in. Stud, 2AWG,

YAV Series Information

  • The seamless tubing produces a double thick tongue.
  • Seamless barrel design provides a strong connector for high reliability

Type YAV is a seamless, heavy‑duty uninsulated compression terminal manufactured from electrolytic copper and is for use on Type AN aircraft cable, extra flexible conductors and commercial (code) conductors.

  • Applications include aircraft, industrials, hospitals, electric utilities, marine, computers, and other equipment subject to vibration or requiring dependable electrical performance.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number YAV2CL
Item Number YAV2CL
Manufacturer Burndy
Product Series YAV
Family Series Burndy Terminals, YAV Series
Terminal Type Ring
Wire Size 2 AWG
Wire Size (AWG) 2 AWG
Insulated Non-Insulated
Terminal Material Copper
Plating Material Tin
Stud Size 3/8 "
Wire Strip Length 0.625 "
Tongue Width 0.69 "
Approvals CSA, UL
Net Weight 0.03 lbs
Gross Weight 0.03 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved