YHD400
Burndy Terminals, YHD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

YHD400

Burndy Terminals, YHD Series
In stock
Item Number
YHD400
MFG Item Number
YHD400
Series
YHD400 is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, YHD Series
Item #
YHD400
3/0-4/0R 3/0-4/0T AL H T

YHD Series Information

  • Massive aluminum design resists corrosion due to galvanization.
  • Conductor ranges and tooling clearly printed on connector.

The Type YHD is a wide range, universal and reversible figure H shaped aluminum connector. Conductors are separated by the shape of the connector. Bendable tab secure both run and tap conductors.

  • Prefilled with PENETROX E compound and strip sealed.
  • Bendable tabs secure run and tap conductors freeing the lineman's hands for tooling.

Specifications

Specifications
Manufacturer Part Number YHD400
Item Number YHD400
Manufacturer Burndy
Product Series YHD
Family Series Burndy Terminals, YHD Series
Terminal Type H-Tap
Wire Size 4/0 AWG
Wire Size (AWG) 4/0 AWG
Insulated Non-Insulated
Terminal Material Aluminum
Max Temp 221 °F
RoHS Compliant Yes
Net Weight 0.18 lbs
Gross Weight 0.18 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved