YSM10
Burndy Terminals, YSM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

YSM10

Burndy Terminals, YSM Series
In stock
Item Number
YSM10
MFG Item Number
YSM10
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, YSM Series
Item #
YSM10
Parallel Splice, 10AWG, Uninsulated

YSM Series Information

  • Accommodates a wide range of run/tap copper cable combinations including both flexible and code combinations.
  • Constructed of high‑conductivity wrought copper.

Type YSM seamless parallel splice connectors permit wires to be laid parallel inside the connector and spliced together. Each YSM connector accommodates a wide combination of round, square, and rectangular copper conductors.

  • Features a beveled entry point for easy wire insertion.
  • Constructed of seamless tubing for increased durability.



Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number YSM10
Item Number YSM10
Manufacturer Burndy
Product Series YSM
Family Series Burndy Terminals, YSM Series
Terminal Type Butt Connector
Wire Size 14-10 AWG
Wire Size (AWG) 10 AWG, 11 AWG, 12 AWG, 13 AWG, 14 AWG
Insulated Non-Insulated
Terminal Material Copper
Wire Strip Length 0.437 "
Net Weight 0.0025 lbs
Gross Weight 0.0025 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved