059-0107
Bussmann Fuses, 59 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

059-0107

Bussmann Fuses, 59 Series
In stock
Item Number
059-0107
MFG Item Number
059-0107
Series
059-0107 is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, 59 Series
Item #
059-0107
FUSE

59 Series Information

  • .25~150 Amps
  • 440VAC
  • Fast Acting
  • Cartridge or Center Slotted
  • UL Approvals
Originally developed for the Services, Joint Service fuse links are now classified under the NATO reference system. While intended primarily for use by the services, the fuse links are also suitable for normal industrial applications, being especially useful wherever space is at a premium.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 059-0107
Item Number 059-0107
Manufacturer Bussmann
Product Series 59
Family Series Bussmann Fuses, 59 Series
Current Rating 0.25 A
Voltage (AC) 440 VAC
Characteristic Fast Acting
Package Type Cartridge
Interrupt Rating 33 kA @ 440 V
Trip Indicator No
Alarm Contact No
Diameter (in) 0.25 "
Body Length (in) 1.261 "
Approvals UL
RoHS No
Net Weight 0.001 lbs
Gross Weight 0.0001 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved