100D125
Bussmann Fuses, D Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

100D125

Bussmann Fuses, D Series
In stock
Item Number
100D125
MFG Item Number
100D125
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, D Series
Item #
100D125
FUSE, 100A, 500VAC, TIME DELAY

D Series Information

  • 2~100 Amps
  • 500VAC
  • Fast Acting or Time Delay
  • Diazed Bottle Type
  • DIN Compliant
Diazed Fuses, commonly called "Bottle" Fuses, are available in five sizes. Each size fuse body has a different diameter to fit only into the appropriate screw cap and fuse base. Also, the fuse tips have different diameters, depending on their current rating. The diameter of the tip matches the diameter of the hole in the adapter screw to insure that no fuse with a higher rating than intended for the circuit can be installed. This prevents damage to the circuit or equipment the fuse protects. Additionally, fuses and adapter screws are color coded to avoid mismatching.

  • Color Coded
  • Trip Indicator


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 100D125
Item Number 100D125
Manufacturer Bussmann
Product Series D
Family Series Bussmann Fuses, D Series
Case Color Code Red
Voltage (AC) 500 VAC
Current Rating 100 A
Class gG, gL
Characteristic Time Delay
Package Type Bottle
Interrupt Rating 100 kA @ 500 V
Trip Indicator Yes
Alarm Contact No
Length (mm) 57 mm
Width (mm) 33.5 mm
Depth (mm) 33.5 mm
Body Length (mm) 57 mm
Diameter (mm) 33.5 mm
Diameter 2 (mm) 7 mm
Diameter (in) 1.32 "
Approvals DIN
RoHS No
Net Weight 0.84 lbs
Gross Weight 0.84 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved