16321-3
Bussmann Power Distribution Blocks, Series 16XXX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

16321-3

Bussmann Power Distribution Blocks, Series 16XXX Series
In stock
Item Number
16321-3
MFG Item Number
16321-3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Distribution Blocks, Series 16XXX Series
Item #
16321-3
Distribution Block, 3-P, 175A, Bx/Bx

Series 16XXX Series Information

  • Volts 600 V
  • Amps 175 to 1520 A
  • UL 94 V0 Flammability Rating
The 16XXX series are UL Recognized power distribution blocks offer a variety of lineside and loadside port configurations for greater flexibility in panel wiring and wire management. These blocks are UL Recognized to UL 1059 and rated for use in UL 508A industrial control panels. Blocks are factory configured in 1‑, 2 and 3‑pole versions, and have optional covers to enhance safety (order covers separately).

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 16321-3
Item Number 16321-3
Manufacturer Bussmann
Product Series Series 16XXX
Family Series Bussmann Power Distribution Blocks, Series 16XXX Series
Number of Poles 3
Voltage Rating (AC) 600 VAC
Current Rating (AC) 175 A
Number of Inputs per Pole 1
Number of Outputs per Pole 6
Line/Load Connection Box Lug/Box Lug
Mounting Type Panel Mount
Input Wire Range 2/0-8 AWG
Output Wire Range 4-8 AWG
Includes Cover No
UL Compliance UL1059
Color Black
Approvals CSA, UR
RoHS No
Comments UL508A
Net Weight 1.5 lbs
Gross Weight 282.1919 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved