16LET
Bussmann Fuses, LET Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

16LET

Bussmann Fuses, LET Series
In stock
Item Number
16LET
MFG Item Number
16LET
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, LET Series
Item #
16LET
FUSE

LET Series Information

  • 6~900 Amps
  • 240VAC, 150VDC
  • For Semiconductor Protection
  • Center Bolted
  • IEC, BS88 Approvals
LET Series HRC fuses with bolted connections are for use in industrial and commercial installations and may be fitted in fuse‑units or fuse gear, two hole fixing. The fuse links comply with the revised standard BS88 part2 and IEC60269 part 2.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 16LET
Item Number 16LET
Manufacturer Bussmann
Product Series LET
Family Series Bussmann Fuses, LET Series
Current Rating 16 A
Voltage (AC) 240 VAC
Voltage (DC) 150 VDC
Characteristic Semiconductor
Package Type Center Bolted
Interrupt Rating 200 kA @ 240 V
Trip Indicator No
Alarm Contact No
Length (mm) 56 mm
Width (mm) 17.7 mm
Depth (mm) 17.7 mm
Diameter (mm) 17.7 mm
Body Length (mm) 56 mm
Mounting Centers (mm) 41.8 mm
Diameter (in) 0.7 "
Body Length (in) 1.03 "
Mounting Centers (in) 1.65 "
RoHS No
Net Weight 0.32 lbs
Gross Weight 2.1063 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved