The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
170M1322
Bussmann Fuses, 170M Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
FUSE, 315A, 700VAC, aR, DIN43653
10~7500 Amp 660~1250 VAC For Semiconductor Protection Center Bolted, Bladed and Hockey Puck Bolt‑In UL Approval Bussman offers a complete range of high‑speed fuses for the protection of Semiconductors. Their design and construction have been optimized to provide excellent performance, making them the ideal solution for medium poser applications.
Low Arc Voltage Low Watt Loss
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
170M1322
Item Number
170M1322
Manufacturer
Bussmann
Product Series
170M
Family Series
Bussmann Fuses, 170M Series
Net Weight
0.26 lbs
Gross Weight
0.26 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved