170M1468
Bussmann Fuses, 170M Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

170M1468

Bussmann Fuses, 170M Series
In stock
Item Number
170M1468
MFG Item Number
170M1468
Series
170M1468 is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, 170M Series
Item #
170M1468
SEMITRON FUSE

170M Series Information

  • 10~7500 Amp
  • 660~1250 VAC
  • For Semiconductor Protection
  • Center Bolted, Bladed and Hockey Puck Bolt‑In
  • UL Approval
Bussman offers a complete range of high‑speed fuses for the protection of Semiconductors. Their design and construction have been optimized to provide excellent performance, making them the ideal solution for medium poser applications.
  • Low Arc Voltage
  • Low Watt Loss

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 170M1468
Item Number 170M1468
Manufacturer Bussmann
Product Series 170M
Family Series Bussmann Fuses, 170M Series
Current Rating 125 A
Voltage (AC) 690 VAC
Characteristic Semiconductor
Package Type Center Bolted
Trip Indicator No
Alarm Contact No
Body Length 2.13 "
Mounting Centers 3.15 "
Approvals UL
RoHS No
Net Weight 0.305 lbs
Gross Weight 0.31 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved