170M1469
Bussmann Fuses, 170M Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

170M1469

Bussmann Fuses, 170M Series
In stock
Item Number
170M1469
MFG Item Number
170M1469
Series
170M1469 is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, 170M Series
Item #
170M1469
FUSE, 160A, 660VAC, aR, FOOTED

170M Series Information

  • 10~7500 Amp
  • 660~1250 VAC
  • For Semiconductor Protection
  • Center Bolted, Bladed and Hockey Puck Bolt‑In
  • UL Approval
Bussman offers a complete range of high‑speed fuses for the protection of Semiconductors. Their design and construction have been optimized to provide excellent performance, making them the ideal solution for medium poser applications.
  • Low Arc Voltage
  • Low Watt Loss

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 170M1469
Item Number 170M1469
Manufacturer Bussmann
Product Series 170M
Family Series Bussmann Fuses, 170M Series
Current Rating 160 A
Voltage (AC) 690 VAC
Characteristic Semiconductor
Package Type Center Bolted
Trip Indicator No
Alarm Contact No
Length (mm) 96 mm
Width (mm) 37 mm
Depth (mm) 24 mm
Body Length (mm) 96 mm
Mounting Centers (mm) 80 mm
Body Length (in) 2.13 "
Mounting Centers (in) 3.14 "
RoHS No
Net Weight 0.25 lbs
Gross Weight 0.001 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved