170N3433
Bussmann Fuses, 170N Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

170N3433

Bussmann Fuses, 170N Series
In stock
Item Number
170N3433
MFG Item Number
170N3433
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, 170N Series
Item #
170N3433
FUSE

170N Series Information

  • 12~150 Amps
  • 660VAC
  • For Semiconductor Protection
  • Center Bolted
  • IEC, BS88 Approvals
170N Series HRC fuses with bolted connections are for use in industrial and commercial instalations and may be fitted in fuse units or fuse gear, 2 hole fitting. The fuse links comply with revised Standard BS88 and IEC60269 Standards.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 170N3433
Item Number 170N3433
Manufacturer Bussmann
Product Series 170N
Family Series Bussmann Fuses, 170N Series
I2t Clearing Amps 1.25 kA
Current Rating 45 A
Voltage (AC) 660 VAC
Characteristic Semiconductor
Package Type Center Bolted
Interrupt Rating 300 kA @ 240 V
Trip Indicator No
Alarm Contact No
Length (mm) 79.8 mm
Width (mm) 19.1 mm
Depth (mm) 17.2 mm
Body Length (mm) 79.8 mm
Mounting Centers (mm) 63.3 mm
Body Length (in) 1.87 "
Mounting Centers (in) 2.49 "
RoHS No
Net Weight 0.1 lbs
Gross Weight 0.001 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved