200LMT
Bussmann Fuses, LMT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

200LMT

Bussmann Fuses, LMT Series
In stock
Item Number
200LMT
MFG Item Number
200LMT
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, LMT Series
Item #
200LMT
Fuse

LMT Series Information

  • 160~400 Amps
  • 240VAC, 150VDC
  • For Semiconductor Protection
  • Center Bolted
  • IEC, BS88 Approvals
LMT Series HRC fuses with bolted connecions are for use in industrial and commercial installations and may be fitted in fuse units or fuse gear, 2 hole fitting. The fuse links comply with revised Standard BS88 and IEC60269 Standards.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 200LMT
Item Number 200LMT
Manufacturer Bussmann
Product Series LMT
Family Series Bussmann Fuses, LMT Series
I2t Clearing Amps 20 kA
Current Rating 200 A
Voltage (AC) 240 VAC
Voltage (DC) 150 VDC
Characteristic Semiconductor
Package Type Center Bolted
Interrupt Rating 200 kA @ 240 V
Trip Indicator No
Alarm Contact No
Length (mm) 84 mm
Width (mm) 38.1 mm
Depth (mm) 41 mm
Diameter (mm) 38.1 mm
Body Length (mm) 84 mm
Mounting Centers (mm) 59 mm
Diameter (in) 1.5 "
Body Length (in) 1.22 "
Mounting Centers (in) 2.32 "
RoHS No
Net Weight 0.365 lbs
Gross Weight 25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved