350FM
Bussmann Fuses, FM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

350FM

Bussmann Fuses, FM Series
In stock
Item Number
350FM
MFG Item Number
350FM
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, FM Series
Item #
350FM
SEMI,GP,UK,660V,350A

FM Series Information

  • 180~350 Amps
  • 660VAC, 450VDC
  • For Semiconductor Protection
  • Center Bolted
  • IEC, BS88 Approvals
FM Series HRC fuses with bolted connections are for use in industrial and commercial installations and may be fitted in fuse units or fuse gear, 2 hole fitting. The fuse links comply with revised Standard BS88 and IEC60269 Standards.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 350FM
Item Number 350FM
Manufacturer Bussmann
Product Series FM
Family Series Bussmann Fuses, FM Series
I2t Clearing Amps 105 kA
Current Rating 350 A
Voltage (AC) 660 VAC
Voltage (DC) 450 VDC
Characteristic Semiconductor
Package Type Center Bolted
Interrupt Rating 200 kA @ 240 V
Trip Indicator No
Alarm Contact No
Length (mm) 113 mm
Width (mm) 38.1 mm
Depth (mm) 41 mm
Diameter (mm) 38.1 mm
Body Length (mm) 113 mm
Mounting Centers (mm) 85 mm
Diameter (in) 1.5 "
Body Length (in) 1.97 "
Mounting Centers (in) 3.35 "
RoHS No
Net Weight 0.4 lbs
Gross Weight 0.0146 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved