3833-1
Bussmann Fuseblocks & Holders, 3833 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3833-1

Bussmann Fuseblocks & Holders, 3833 Series
In stock
Item Number
3833-1
MFG Item Number
3833-1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, 3833 Series
Item #
3833-1
FUSEBLOCK

3833 Series Information

  • 30 Amps
  • 250 Volts
  • 1~12 Poles
  • Panel Mount
  • Fuse Size: 1/4" x 1‑1/4"

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3833-1
Item Number 3833-1
Manufacturer Bussmann
Product Series 3833
Family Series Bussmann Fuseblocks & Holders, 3833 Series
Fuse Size 1/4 " x 1-1/4 "
Max Current 30 A
Voltage 250 V
Poles 1
Connection Type Screw Terminal
Mounting Type Panel Mount
Trip Indicator No
Reinforced No
Enclosed No
Touch Safe No
Water Resistant No
Approvals UL
RoHS No
Net Weight 0.04 lbs
Gross Weight 0.04 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved