400NHG03B
Bussmann Fuses, NH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

400NHG03B

Bussmann Fuses, NH Series
In stock
Item Number
400NHG03B
MFG Item Number
400NHG03B
Series
400NHG03B is available to buy in increments of 3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, NH Series
Item #
400NHG03B
FUSE

NH Series Information

  • 2~1600 Amps
  • 500VAC
  • Operating Class gL/gG
  • Center Bladed
  • IEC, DIN Approvals
NH fuses are typically used for distribution applications and to large electrical devices such as motors, drives, etc. NH fuses have knife blades at both ends, which mount into one or three pole fuse bases. Fuse bases can be panel or DIN rail mounted.

  • Silver‑Plated Copper Contact Blades
  • Corrosion Proof


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 400NHG03B
Item Number 400NHG03B
Manufacturer Bussmann
Product Series NH
Family Series Bussmann Fuses, NH Series
Current Rating 400 A
Voltage (AC) 500 VAC
Class gL-gG
Characteristic General Purpose
Package Type Center Bladed
Interrupt Rating 120 kA AC
Trip Indicator No
Alarm Contact No
Length (mm) 150 mm
Width (mm) 75 mm
Depth (mm) 76 mm
Body Length (mm) 68 mm
Body Length (in) 2.68 "
RoHS No
Net Weight 1.545 lbs
Gross Weight 0.0411 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved