AAO32M63
Bussmann Fuses, AAO Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AAO32M63

Bussmann Fuses, AAO Series
In stock
Item Number
AAO32M63
MFG Item Number
AAO32M63
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, AAO Series
Item #
AAO32M63
FUSE

AAO Series Information

  • 2~32 Amps
  • 550VAC
  • For Semiconductor Protection
  • Center Bolted
  • IEC, BS88 Approvals
AAO Series HRC fuses with bolted connections are for use in industrial and commercial installations and may be fitted in fuse units and fuse gear, 2 hole fitting. The fuse links comply with revised standard BS88 and IEC60269 Standards.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AAO32M63
Item Number AAO32M63
Manufacturer Bussmann
Product Series AAO
Family Series Bussmann Fuses, AAO Series
I2t Clearing Amps 24.8 kA
Current Rating 32 A
Voltage (AC) 550 VAC
Characteristic Semiconductor
Package Type Center Bolted
Interrupt Rating 80 kA @ 240 V
Trip Indicator No
Alarm Contact No
Length (mm) 87 mm
Width (mm) 21 mm
Depth (mm) 22.3 mm
Body Length (mm) 87 mm
Mounting Centers (mm) 73 mm
Body Length (in) 2.15 "
Mounting Centers (in) 2.87 "
RoHS No
Comments Also Rated at 63 Amps for Motor Start
Net Weight 0.11 lbs
Gross Weight 0.11 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved