ACK-300
Bussmann Fuses, ACK Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ACK-300

Bussmann Fuses, ACK Series
In stock
Item Number
ACK-300
MFG Item Number
ACK-300
Series
ACK-300 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, ACK Series
Item #
ACK-300
FUSE

ACK Series Information

  • 1~300 Amps
  • 125VAC
  • Dual Element
  • Center Bolted
  • UL Approvals
Isolates faults in equipment systems such as lift trucks and other battery operated systems.

Specifications

Specifications
Manufacturer Part Number ACK-300
Item Number ACK-300
Manufacturer Bussmann
Product Series ACK
Family Series Bussmann Fuses, ACK Series
Current Rating 300 A
Voltage (DC) 48 VDC
Characteristic General Purpose
Trip Indicator No
Alarm Contact No
Diameter (in) 1.06 "
Mounting Centers (in) 3.88 "
Approvals UL
RoHS No
Net Weight 0.231 lbs
Gross Weight 1.581 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved