AFS-30
Bussmann Fuses, AFS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AFS-30

Bussmann Fuses, AFS Series
In stock
Item Number
AFS-30
MFG Item Number
AFS30
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, AFS Series
Item #
AFS-30
FUSE

AFS Series Information

  • 2~60 Amps
  • 250VAC
  • Non Time Delay
  • Center Bolted
  • UL Approvals
Isolates faults in equipment systems such as lift trucks and other battery operated systems.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AFS30
Item Number AFS-30
Manufacturer Bussmann
Product Series AFS
Family Series Bussmann Fuses, AFS Series
Current Rating 30 A
Voltage (AC) 250 VAC
Characteristic Non Time Delay
Package Type Center Bolted
Trip Indicator No
Alarm Contact No
Diameter (in) 0.81 "
Mounting Centers (in) 2.9 "
Approvals UL
RoHS No
Net Weight 0.09 lbs
Gross Weight 0.09 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved