AGA-2.500
Bussmann Fuses, AGA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AGA-2.500

Bussmann Fuses, AGA Series
In stock
Item Number
AGA-2.500
MFG Item Number
AGA-2-1/2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, AGA Series
Item #
AGA-2.500
FUSE, 2.5A(2-1/2A), 125V, F, 6X16mm

AGA Series Information

  • 1/4 x 5/8 Inches
  • 0.0625~30 Amps
  • 32VAC or 125VAC
  • Fast Acting
  • UL Approvals
Bussmann AGA series are a group of low voltage, general purpose miniature fuses. These fuses are used to protect electronic circuits and components.

  • Optional Axial Leads
  • Ceramic Tube
  • Nickel‑Plated Brass Endcaps


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AGA-2-1/2
Item Number AGA-2.500
Manufacturer Bussmann
Product Series AGA
Family Series Bussmann Fuses, AGA Series
Material Glass
Current Rating 2.5 A
Voltage (AC) 125 VAC
Characteristic Fast Acting
Package Type Cartridge
Interrupt Rating 200 A @ 125 V
Trip Indicator No
Alarm Contact No
Length (mm) 15.24 mm
Diameter (mm) 6.35 mm
Diameter (in) 0.25 "
Approvals UL
RoHS No
Length (In) 0.6 "
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved