AGC-8-R
Bussmann Fuses, AGC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AGC-8-R

Bussmann Fuses, AGC Series
In stock
Item Number
AGC-8-R
MFG Item Number
AGC-8-R
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, AGC Series
Item #
AGC-8-R
FUSE, 8A, 250V, F, 6X32mm, FAST

AGC Series Information

  • 1/4 x 1‑1/4 Inches
  • 0.005~40 Amps
  • 32VAC/DC or 250VAC/DC
  • Fast Acting
  • UL, CSA Approvals
Bussmann AGC series are a group of low voltage, general purpose miniature fuses. These fuses are used to protect electronic circuits and components.

  • Optional Axial Leads
  • Glass Tube
  • Nickel‑Plated Brass Endcaps


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AGC-8-R
Item Number AGC-8-R
Manufacturer Bussmann
Product Series AGC
Family Series Bussmann Fuses, AGC Series
Material Glass
Current Rating 8 A
Voltage (AC) 250 VAC
Characteristic Fast Acting
Package Type Cartridge
Interrupt Rating 200 A @ 250 V
Trip Indicator No
Alarm Contact No
Length (mm) 31.75 mm
Diameter (mm) 6.35 mm
Diameter (in) 0.25 "
Approvals CE, CSA, UL
RoHS Yes
Length (In) 1.25 "
Net Weight 0.007 lbs
Gross Weight 0.007 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved