AGU-3
Bussmann Fuses, AGU Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AGU-3

Bussmann Fuses, AGU Series
In stock
Item Number
AGU-3
MFG Item Number
AGU-3
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, AGU Series
Item #
AGU-3
FUSE, 3A, 250V

AGU Series Information

  • 1~60 Amps
  • 250VAC(1~3Amps)/32VAC(4~60Amps)
  • Fast Acting
  • Cartridge
  • Ferrule Type
The Bussman AGU series are a group of Midget fuses designed to provide supplemental protection to industrial, commercial, agricultural, heating, ventilating and air conditioning equipment. Due to their small size, midget fuses are often used to protect internal components such as control circuit wiring, motor control transformers or small motors.
  • Glass Tube

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AGU-3
Item Number AGU-3
Manufacturer Bussmann
Product Series AGU
Family Series Bussmann Fuses, AGU Series
Current Rating 3 A
Voltage (AC) 250 VAC
Characteristic Fast Acting
Package Type Cartridge
Trip Indicator No
Alarm Contact No
Net Weight 0.0144 lbs
Diameter (in) 0.41 "
Approvals CSA, UL
RoHS No
Gross Weight 0.0144 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved