ANL-100
Bussmann Fuses, ANL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ANL-100

Bussmann Fuses, ANL Series
In stock
Item Number
ANL-100
MFG Item Number
ANL-100
Series
ANL-100 is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, ANL Series
Item #
ANL-100
FUSE, 100A, 32AC

ANL Series Information

  • 35~750 Amps
  • 32VAC/80VDC
  • Center Bolted
  • RoHS Compliant
  • UL, CSA Approval
Isolates faults in equipment systems such as lift trucks and other battery operated systems.
  • Silver Plated Cooper Link
  • Link Element Visible thru Mica Window

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ANL-100
Item Number ANL-100
Manufacturer Bussmann
Product Series ANL
Family Series Bussmann Fuses, ANL Series
Current Rating 100 A
Voltage (AC) 32 VAC
Voltage (DC) 80 VDC
Characteristic Non Time Delay
Package Type Center Slotted
Interrupt Rating 6 kA @ 32 V
Trip Indicator Yes
Alarm Contact No
Body Length (in) 1.97 "
Mounting Centers (in) 2.44 "
Approvals CSA, UL
RoHS Yes
Net Weight 0.037 lbs
Gross Weight 0.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved