ATC-10
Bussmann Fuses, ATC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ATC-10

Bussmann Fuses, ATC Series
In stock
Item Number
ATC-10
MFG Item Number
ATC-10
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, ATC Series
Item #
ATC-10
FUSE

ATC Series Information

  • 10~40 Amps
  • 32VDC
  • Fast Acting
  • Blade/Spade Terminals
  • Color Coded Package

Bussmann ATC series fuses, introduced in the late 70s, are used primarily in automotive, marine and other mobile equipment. These fuses are available in many different amperages, and feature an enclosed element for protection against shock and sparks.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ATC-10
Item Number ATC-10
Manufacturer Bussmann
Product Series ATC
Family Series Bussmann Fuses, ATC Series
Case Color Code Red
Current Rating 10 A
Voltage (DC) 32 VDC
Characteristic Fast Acting
Package Type Automotive Type
Interrupt Rating 1 kA @ 32 VDC
Trip Indicator No
Alarm Contact No
Body Length (in) 0.49 "
Approvals UL
RoHS No
Net Weight 0.005 lbs
Gross Weight 0.04 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved