The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ATC-2
Bussmann Fuses, ATC Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
10~40 Amps 32VDC Fast Acting Blade/Spade Terminals Color Coded Package Bussmann ATC series fuses, introduced in the late 70s, are used primarily in automotive, marine and other mobile equipment. These fuses are available in many different amperages, and feature an enclosed element for protection against shock and sparks.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
ATC-2
Item Number
ATC-2
Manufacturer
Bussmann
Product Series
ATC
Family Series
Bussmann Fuses, ATC Series
Case Color Code
Gray
Current Rating
2 A
Voltage (DC)
32 VDC
Characteristic
Fast Acting
Package Type
Automotive Type
Interrupt Rating
1 kA @ 32 VDC
Trip Indicator
No
Alarm Contact
No
Body Length (in)
0.49 "
Approvals
UL
RoHS
No
Net Weight
0.006 lbs
Gross Weight
0.0001 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved