ATM-15
Bussmann Fuses, ATM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ATM-15

Bussmann Fuses, ATM Series
In stock
Item Number
ATM-15
MFG Item Number
ATM-15
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, ATM Series
Item #
ATM-15
FUSE

ATM Series Information

  • 2~30 Amps
  • 32VDC
  • Fast Acting
  • Blade/Spade Terminals
  • Color Coded Package

Bussmann ATM series fuses have been designed for late model vehicles. They are used primarily in automotive, marine and other mobile equipment. These fuses are available in many different amperages, and feature an enclosed element for protection against shock and sparks.

  • UL Recognized


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ATM-15
Item Number ATM-15
Manufacturer Bussmann
Product Series ATM
Family Series Bussmann Fuses, ATM Series
Case Color Code Blue
Current Rating 15 A
Voltage (DC) 32 VDC
Characteristic Fast Acting
Package Type Automotive Type
Interrupt Rating 1 kA @ 32 VDC
Trip Indicator No
Alarm Contact No
Body Length (in) 0.35 "
RoHS No
Net Weight 0.004 lbs
Gross Weight 2.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved