BAF-2
Bussmann Fuses, BAF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BAF-2

Bussmann Fuses, BAF Series
In stock
Item Number
BAF-2
MFG Item Number
BAF-2
Series
BAF-2 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, BAF Series
Item #
BAF-2
FUSE, 2A, 250VAC, F, 10 X 38mm

BAF Series Information

  • 13/32 x 1‑1/2 Inches
  • 0.2~30 Amps
  • 125VAC or 250VAC
  • Fast Acting
  • UL, CSA Approvals
The Bussmann BAF Series are a group of Midget fuses designed to provide supplemental protection to industrial, commercial, agricultural, heating, ventilating and air conditioning equipment. Due to their small size, midget fuses are often used to protect internal components such as control circuit wiring, motor control transformers or small motors.

  • Fibre Tube
  • Nickel‑Plated Brass Endcaps


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BAF-2
Item Number BAF-2
Manufacturer Bussmann
Product Series BAF
Family Series Bussmann Fuses, BAF Series
Current Rating 2 A
Voltage (AC) 250 VAC
Characteristic Fast Acting
Package Type Cartridge
Interrupt Rating 100 A @ 250 V
Trip Indicator No
Alarm Contact No
Net Weight 0.015 lbs
Diameter (in) 0.41 "
Approvals CE, CSA, UL
RoHS No
Gross Weight 6.7021 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved