BBS-0.750
Bussmann Fuses, BBS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BBS-0.750

Bussmann Fuses, BBS Series
In stock
Item Number
BBS-0.750
MFG Item Number
BBS-3/4
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, BBS Series
Item #
BBS-0.750
FUSE, 0.750A(3/4A), 600VAC, F, 10x35

BBS Series Information

  • 13/32 x 1‑3/8 Inches
  • 0.1~30 Amps
  • 48~600VAC
  • Fast Acting
  • UL, CSA, CE Approvals
The Bussmann BBS Series are a group of Midget fuses designed to provide supplemental protection to control circuits, gaseous vapor fixtures, HID ballasts, electronic circuits, and hand‑held meters.

  • Fibre Tube
  • Nickel‑Plated Brass Endcaps


Specifications

Specifications
Manufacturer Part Number BBS-3/4
Item Number BBS-0.750
Manufacturer Bussmann
Product Series BBS
Family Series Bussmann Fuses, BBS Series
Current Rating 0.75 A
Voltage (AC) 600 VAC
Characteristic Fast Acting
Package Type Cartridge
Interrupt Rating 10 kA @ 600 V
Trip Indicator No
Alarm Contact No
Net Weight 0.015 lbs
Diameter (in) 0.41 "
Approvals CE, CSA, UL
RoHS No
Gross Weight 0.015 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved