BG3012PQ
Bussmann Fuseblocks & Holders, CLASS G Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BG3012PQ

Bussmann Fuseblocks & Holders, CLASS G Series
In stock
Item Number
BG3012PQ
MFG Item Number
BG3012PQ
Series
BG3012PQ is available to buy in increments of 8
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, CLASS G Series
Item #
BG3012PQ
FUSEBLOCK

CLASS G Series Information

  • 15~60 Amps
  • 480 or 600 Volts
  • 1~3 Poles
  • Panel Mount
  • Various Terminal Types
Bussmann Class G Fuseblocks offer a variety of wire connectors, including box lugs, pressure connectors, screw terminals, and quick connects. These blocks are composed of thermoplastic (0~30A) or phenolic (35~60A) and feature a withstand rating of 100KA.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BG3012PQ
Item Number BG3012PQ
Manufacturer Bussmann
Product Series CLASS G
Family Series Bussmann Fuseblocks & Holders, CLASS G Series
Max Current 15 A
Voltage 600 V
Poles 2
Connection Type Pressure Connector w/ Quick Connects
Mounting Type Panel Mount
Composition Thermoplastic
Trip Indicator No
Reinforced No
Enclosed No
Approvals CE, CSA, UL
Net Weight 0.15 lbs
Gross Weight 0.0353 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved