BG3032S
Bussmann Fuseblocks & Holders, CLASS G Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BG3032S

Bussmann Fuseblocks & Holders, CLASS G Series
In stock
Item Number
BG3032S
MFG Item Number
BG3032S
Series
BG3032S is available to buy in increments of 8
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, CLASS G Series
Item #
BG3032S
FUSEBLOCK, 2-POLE, SCREW TERMINAL

CLASS G Series Information

  • 15~60 Amps
  • 480 or 600 Volts
  • 1~3 Poles
  • Panel Mount
  • Various Terminal Types
Bussmann Class G Fuseblocks offer a variety of wire connectors, including box lugs, pressure connectors, screw terminals, and quick connects. These blocks are composed of thermoplastic (0~30A) or phenolic (35~60A) and feature a withstand rating of 100KA.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BG3032S
Item Number BG3032S
Manufacturer Bussmann
Product Series CLASS G
Family Series Bussmann Fuseblocks & Holders, CLASS G Series
Max Current 30 A
Voltage 480 V
Poles 2
Connection Type Screw Terminal
Mounting Type Panel Mount
Composition Thermoplastic
Trip Indicator No
Reinforced No
Enclosed No
Touch Safe No
Water Resistant No
Approvals CE, CSA, UL
Net Weight 0.125 lbs
Gross Weight 0.001 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved