BMM603-2C
Bussmann Fuseblocks & Holders, BMM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BMM603-2C

Bussmann Fuseblocks & Holders, BMM Series
In stock
Item Number
BMM603-2C
MFG Item Number
BMM603-2C
Series
BMM603-2C is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, BMM Series
Item #
BMM603-2C
MIDGET FUSE BLOCK W/ WIRE CONNECTOR

BMM Series Information

  • 30 Amps
  • 600 Volt
  • 1~3 Poles
  • Panel Mount
  • Pressure Connector w/ Quick Connects
BCM series by Bussman uses an "adder block" to form multi‑pole segmented blocks to achieve the desired number of poles. Composed of a Thermoplastic base it has a flamability rating of UL 94VO.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BMM603-2C
Item Number BMM603-2C
Manufacturer Bussmann
Product Series BMM
Family Series Bussmann Fuseblocks & Holders, BMM Series
Max Current 30 A
Voltage 600 V
Poles 2
Connection Type Box Lug
Mounting Type DIN Rail, Panel Mount
Trip Indicator No
Reinforced No
Enclosed No
Touch Safe No
Water Resistant No
RoHS Yes
Net Weight 0 lbs
Fuse Class CC
Gross Weight 4.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved