BSPH2A48D48LVR
Bussmann Surge Protective Devices (SPDs), BSP LV Power 2-Pole Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BSPH2A48D48LVR

Bussmann Surge Protective Devices (SPDs), BSP LV Power 2-Pole Series
In stock
Item Number
BSPH2A48D48LVR
MFG Item Number
BSPH2A48D48LVR
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Surge Protective Devices (SPDs), BSP LV Power 2-Pole Series
Item #
BSPH2A48D48LVR
UL Non-SCCR AC/DC Power & Control

BSP LV Power 2-Pole Series Information

  • Surge arrester according to UL 1449 3rd Edition, Type 3 Component Assembly helps meet UL 508A requirements
  • Proven MOV and GDT hybrid technology for reliable surge protection
  • "Thermo Dynamic Control" SPD monitoring device ensures high reliability against surge events
  • Module locking system with module release button make module replacement easy without tools
  • Optional remote signaling of all protection modules make status monitoring easy and accurate in any monitoring scheme

The Cooper Bussmann UL Type 3 24Vac/dc, 48Vac/dc, 60Vac/dc, 120Vac/dc and 230Vac/dc, two‑pole, modular surge arresters feature local, easyID™ visual indication and optional remote contact signaling. The unique module locking system fixes the protection module to the base part. Modules can be easily replaced without tools by simply depressing the release buttons. Integrated mechanical coding between the base and protection module ensures against installing an incorrect replacement module.

  • No upstream overcurrent protection necessary to make installation easier and more economical
  • Vibration and shock tested according to EN 60068‑2 to withstand harsh environments

Specifications

Specifications
Manufacturer Part Number BSPH2A48D48LVR
Item Number BSPH2A48D48LVR
Manufacturer Bussmann
Product Series BSP LV Power 2-Pole
Family Series Bussmann Surge Protective Devices (SPDs), BSP LV Power 2-Pole Series
IP Rating IP20
Line Voltage 48 VAC 1P
Surge Capacity 2 kA
Nominal Discharge Current 1 kA
UL Type 3
Mounting DIN Rail
Replaceable Element Yes
Auxiliary Contact Yes
End of Life Indicator Yes
Approvals CE, CSA, cUR, UR
RoHS Yes
Net Weight 0 lbs
Gross Weight 0.85 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved