C22M63
Bussmann Fuses, C22 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

C22M63

Bussmann Fuses, C22 Series
In stock
Item Number
C22M63
MFG Item Number
C22M63
Series
C22M63 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, C22 Series
Item #
C22M63
FUSE LINK

C22 Series Information

  • 2~125 Amps
  • 690VAC
  • General Applications/Motor Protection
  • Cartridge
  • IEC
Class gG/gL is for General Applications and Class aM is for Motor Protection. Fuses are available with and without indicators. Fuses are for Low Voltage Industrial Fuse Links.

Specifications

Specifications
Manufacturer Part Number C22M63
Item Number C22M63
Manufacturer Bussmann
Product Series C22
Family Series Bussmann Fuses, C22 Series
Current Rating 63 A
Voltage (AC) 690 VAC
Class aM
Characteristic Motor Protection
Package Type Cartridge
Interrupt Rating 80 kA @ 690 V
Trip Indicator No
Alarm Contact No
Length (mm) 58 mm
Diameter (mm) 22 mm
Diameter (in) 0.87 "
Approvals IEC
RoHS Yes
Net Weight 0.13 lbs
Gross Weight 0.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved