CCPLP-1-30M-S
Bussmann Fuses, CCPLP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CCPLP-1-30M-S

Bussmann Fuses, CCPLP Series
In stock
Item Number
CCPLP-1-30M-S
MFG Item Number
CCPLP-1-30M-S
Series
CCPLP-1-30M-S is available to buy in increments of 12
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, CCPLP Series
Item #
CCPLP-1-30M-S
Disconnect Switch

CCPLP Series Information

  • Suitable for Global Installations Accepting UL Class G and CC, Midget or IEC gG and mA Fuses
  • Full Voltage Rated Up To 600Vac
  • High Short‑Circuit Current Ratings Up To 200ka (UL) and 120ka (IEC)
  • Mounting and Panel Layout Dimensions Match Common Low‑Profile Circuit Breakers to Provide an Easy, Alternative Fused Circuit Protection Solution
  • Disconnect Rated To Provide Means for Load Isolation
The CCPLP has the smallest footprint of any UL 98 Listed fused disconnect switch along with up to a 200kA SCCR to help improve equipment SCCR. Unique panel mounting permits easy integration into many panel designs and provides a high SCCR alternative to low profile circuit breakers on the market.
  • Local Open Fuse Indication on Each Pole Standard
  • Finger‑Safe IP20 from Panel Front for Added Safety

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CCPLP-1-30M-S
Item Number CCPLP-1-30M-S
Manufacturer Bussmann
Product Series CCPLP
Family Series Bussmann Fuses, CCPLP Series
Current Rating 30 A
Voltage (AC) 240 V
Characteristic Fast Acting
Trip Indicator No
Alarm Contact No
Approvals UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved