CGL-70
Bussmann Fuses, CGL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CGL-70

Bussmann Fuses, CGL Series
In stock
Item Number
CGL-70
MFG Item Number
CGL-70
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, CGL Series
Item #
CGL-70
FUSE

CGL Series Information

  • 1~600 Amps
  • 600VAC
  • Motor Protection
  • Center Bolted
  • CSA, CE Approvals
The Bussman CGL Series fuses provides a higher degree of short‑circuit protection. Helps protect motors against burnout's from overloads. For use in circuits subject to surge currents such as those caused by motors, transformers and other inductive loads.
  • Fiberglass and Melamine Body

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CGL-70
Item Number CGL-70
Manufacturer Bussmann
Product Series CGL
Family Series Bussmann Fuses, CGL Series
Current Rating 70 A
Voltage (AC) 600 VAC
Characteristic Motor Protection
Package Type Center Bolted
Interrupt Rating 200 kA @ 600 V
Trip Indicator No
Alarm Contact No
Diameter (in) 1.37 "
Approvals CE, CSA
RoHS No
Net Weight 0.37 lbs
Gross Weight 0.0353 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved