CH141BI
Bussmann Fuseblocks & Holders, CH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CH141BI

Bussmann Fuseblocks & Holders, CH Series
In stock
Item Number
CH141BI
MFG Item Number
CH141BI
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, CH Series
Item #
CH141BI
FUSE HOLDER, 1-P

CH Series Information

  • 30~50 Amps
  • 600~750 Volts
  • 1~4 Poles
  • DIN Rail Mount
  • Screw Terminals
Bussmann CH Series modular fuse bases accommodate industrial cylindrical fuse‑links, 10x38mm, 14x51mm, 22x58mm, North American class CC and midget fuses. These fuseholders also offer IP20 Fingersafe Protection in a DIN rail mountable package.

  • Optional Trip Indicator
  • CHPV Fuse Holders Rated to 1000Vdc for Use with Solar PV Fuses

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CH141BI
Item Number CH141BI
Manufacturer Bussmann
Product Series CH
Family Series Bussmann Fuseblocks & Holders, CH Series
Microswitch No
Max Current 50 A
Voltage 750 V
Poles 1
Fuse Size (mm) 14x51 mm
Connection Type Screw Terminal
Mounting Type DIN Rail Mount
Composition Thermoplastic
Trip Indicator Yes
Reinforced No
Enclosed Yes
Touch Safe No
Water Resistant No
Approvals CSA, IEC, UL
RoHS Yes
Comments Neon Indicator
Net Weight 0.3 lbs
Gross Weight 1.9 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved